Zoro Homepage

DIN 11MM DC BLK PUR 1M MIC H6

  • Mfr # 1210360255

  • Zoro # G2749519


product price: $24.95
/ea
Sold in multiples of 3 for $74.85

Key Features

Material - Cable Jacket
PUR
Gender
Male-Male
Temperature Range - Operating
-25°C to +75°C
Wire/Cable Type
Shielded PUR
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360255
Zoro #
G2749519
UPC #
883906501655
Country of Origin
Poland

Dimensions

Cable Length
1.0m (3.28')
Wire Size AWG
22
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
20

Details

Material - Cable Jacket
PUR
Gender
Male-Male
Temperature Range - Operating
-25°C to +75°C
Wire/Cable Type
Shielded PUR
Coupling Style
Threaded
Color - Cable Jacket
Black
Orientation
90° to Straight
Material - Connector Body
Polypropylene
Current - Maximum per Contact
1.5A
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
Yellow
Material - Plating Mating
Gold
Keyway
Single
Poles
5
Voltage - Maximum
24V
Connector End B
Micro-Change (M12)
Connector End A
Brad mPm DIN B - 11mm
Product Name
Micro-Change (M12),mPm
IP Rating
IP65
Series
121036
Type
Double Ended
Material - Contact
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.