Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN A-1.0M-PVC-0.75mm-AG15083

  • Mfr # 1210400140

  • Zoro # G000442630


product price: $10.95
/ea
Sold in multiples of 80 for $876.00

Key Features

Connector Type
Male-Pigtail
Type
Single Ended
Insulation Material
PVC
Color
Black
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210400140
Zoro #
G000442630
UPC #
883906361488
Country of Origin
Unknown

Dimensions

Length
3.28 ft
Cable Diameter
5.72mm (.225")
Cable Length
1.0m (3.28')

Details

Item
mPm
Connector Type
Male-Pigtail
Type
Single Ended
Insulation Material
PVC
Color
Black
Maximum Voltage
250 V
Current
5 A
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65
Series
121040
Max. Voltage
250V
Standards
UL E218123
Max. Temp.
90°C
Material
Polypropylene
Current Rating
5 A
Contact Finish
Gold Plated
Product Name
mPm
Temperature Range - Operating
-40° to +90°C
Keyway
None
Material - Plating Mating
Gold
Material - Contact
Brass
Orientation
90° to Pigtail
LED Indicator
No
Material - Cable Jacket
PVC
Current - Maximum per Contact
5.0A
Connector End B
Pigtail
UL
E218123
Connector End A
Brad mPm DIN A - 18mm
Poles
2
Coupling Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.