Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN FORM A 43650

  • Mfr # 1210370035

  • Zoro # G7803771


product price: $28.95
/ea
Sold in multiples of 3 for $86.85

Key Features

Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210370035
Zoro #
G7803771
UPC #
883906484507
Country of Origin
Unknown

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
24 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121037
IP Rating
IP65, IP67
Form
A - 18mm
Product Name
mPm
Coupling Type
External Thread
Diagnostics / LEDs
Yes
Temperature Range - Operating
-40°C to +90°C
Orientation
90° Angle
Poles
2
Material - Connector Body
Polypropylene
Voltage - Maximum
24V
Current - Maximum per Contact
5.0A
Pitch - Mating Interface
18.00mm
Material - Plating Mating
Silver
Keyway
None
Material - Contact
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.