Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Valve Form A external Thread

  • Mfr # 1212070004

  • Zoro # G500442321


product price: $9.19
/ea
Sold in multiples of 9 for $82.71

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212070004
Zoro #
G500442321
UPC #
883906711610
Country of Origin
Unknown

Dimensions

Cable Diameter
4.00-9.00mm
Wire Size (AWG)
16

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Maximum Operating Temperature
90 Degrees C
Series
121207
Hole Center to Center
18 mm
Material
Polyamide
Max. Voltage
24V
IP Rating
IP67
Max. Temp.
90°C
Current Rating
16 A
Contact Finish
Silver Plated
Orientation
90° Angle
Keyway
None
Diagnostics / LEDs
Yes
Material - Plating Mating
Silver
Form
A - 18mm
Material - Contact
Brass
Coupling Type
External Thread
Temperature Range - Operating
-40°C to +90°C
Product Name
mPm
Pitch - Mating Interface
18.00mm
Poles
2
Current - Maximum per Contact
16.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.