Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN/MMC-5P-24V-MM-90-1M-PUR

  • Mfr # 1210360209

  • Zoro # G400442384


product price: $18.89
/ea
Sold in multiples of 9 for $170.01

Key Features

Type
Double Ended
Material
Polypropylene
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360209
Zoro #
G400442384
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft
Wire Size (AWG)
20
Cable Diameter
5.72mm (.225")
Cable Length
1.0m (3.28')

Details

Item
Micro-Change (M12),mPm
Type
Double Ended
Material
Polypropylene
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
4 A
Color
Black
Maximum Operating Temperature
75 Degrees C
Wire Range
22 AWG
Max. Voltage
24V
Series
121036
IP Rating
IP65
Connector Type
Male-Male
Contact Finish
Gold Plated
Current Rating
4 A
Product Name
Micro-Change (M12),mPm
Material - Cable Jacket
PUR
LED Indicator
No
Wire/Cable Type
PUR
Connector End B
Micro-Change (M12)
Keyway
Single
Temperature Range - Operating
-25° to +75°C
Connector End A
Brad mPm DIN A - 18mm
Material - Contact
Copper Alloy
Poles
5
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Orientation
90° to Straight
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.