Zoro Homepage

DIN/MMC-5P-24V-MM-ST-0.6M-PUR

  • Mfr # 1210360352

  • Zoro # G200442515


product price: $22.69
/ea
Sold in multiples of 3 for $68.07

Key Features

Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360352
Zoro #
G200442515
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.97 ft
Wire Size (AWG)
20
Cable Length
0.60m (1.97')
Cable Diameter
5.72mm (.225")

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.