Zoro Homepage

DIN/MMC-5P-24V-MM-ST-2M-PUR

  • Mfr # 1210360256

  • Zoro # G700442404


product price: $37.69
/ea
Sold in multiples of 80 for $3,015.20

Key Features

Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360256
Zoro #
G700442404
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
22

Details

Item
Micro-Change (M12),mPm
Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
1.5 A
Color
Black
Maximum Operating Temperature
75 Degrees C
IP Rating
IP65
Max. Voltage
24V
Wire Range
22 AWG
Connector Type
Male-Male
Series
121036
Contact Finish
Gold Plated
Current Rating
1.5 A
Keyway
Single
Coupling Style
Threaded
Temperature Range - Operating
-25° to +75°C
Material - Cable Jacket
PUR
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Connector End A
Brad mPm DIN B - 10mm
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Straight
LED Indicator
Yellow
Current - Maximum per Contact
1.5A
Wire/Cable Type
Shielded PUR
Product Name
Micro-Change (M12),mPm
Poles
5
Connector End B
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.