Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dip Connector, 3 Contact(S), 2 Row(S), Female, Right Angle, 0.059 Inch Pitch, Solder Terminal,

  • Mfr # 5031750302

  • Zoro # G705980833


product price: $0.13
/ea
Sold in multiples of 1021 for $132.73

Key Features

Max. Temp.
105°C
Max. Voltage
100V
Application
Signal, Wire-to-Board
Series
503175
Hole Center to Center
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031750302
Zoro #
G705980833
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm, 2.40mm

Details

Max. Temp.
105°C
Max. Voltage
100V
Application
Signal, Wire-to-Board
Series
503175
Hole Center to Center
1.5 mm
Terminal Type
Through Hole
Color
Red
Material
Copper Alloy
Contact Finish
Tin Plated
Number of Contacts
3
Current Rating
2 A
Number of Rows
1
Terminal Finish
Tin Plated
PCB Retention
Yes
Polarized to Mating Part
Yes
Circuits (Loaded)
3
Guide to Mating Part
Yes
Product Name
CLIK-Mate
Orientation
Right Angle
Lock to Mating Part
Yes
Glow-Wire Capable
No
Stackable
No
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Tin
Polarized to PCB
Yes
Material - Plating Termination
Tin
Pitch - Mating Interface
1.50mm
Keying to Mating Part
None
Component Type
PCB Receptacle
PCB Locator
Yes
Durability (mating cycles max)
30

Description

Dip Connector, 3 Contact(S), 2 Row(S), Female, Right Angle, 0.059 Inch Pitch, Solder Terminal, Locking, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.