Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dip Connector, 8 Contact(S), 2 Row(S), Female, Right Angle, 0.059 Inch Pitch, Solder Terminal,

  • Mfr # 5031750800

  • Zoro # G305910759


product price: $1.19
/ea
Sold in multiples of 150 for $178.50

Key Features

Color
Beige
Number of Rows
1
Series
503175
Max. Voltage
100V
Application
Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031750800
Zoro #
G305910759
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm, 2.40mm

Details

Color
Beige
Number of Rows
1
Series
503175
Max. Voltage
100V
Application
Signal, Wire-to-Board
Max. Temp.
105°C
Hole Center to Center
1.5 mm
Terminal Type
Through Hole
Material
Copper Alloy
Number of Contacts
8
Current Rating
2 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Pitch - Mating Interface
1.50mm
Orientation
Right Angle
Product Name
CLIK-Mate
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
8
Lock to Mating Part
Yes
Guide to Mating Part
Yes
Component Type
PCB Receptacle
PCB Retention
Yes
Stackable
No
Material - Plating Termination
Tin
Current - Maximum per Contact
2.0A
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
PCB Locator
Yes
Glow-Wire Capable
No
Durability (mating cycles max)
30
Polarized to PCB
Yes
Keying to Mating Part
None

Description

Dip Connector, 8 Contact(S), 2 Row(S), Female, Right Angle, 0.059 Inch Pitch, Solder Terminal, Locking, Beige Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.