Zoro Homepage

DITTO GENDERLESS WTW HSG FRIC LOCK 1X3

  • Mfr # 36877-0003

  • Zoro # G2758424


original price: $0.19
10% off
new price: $0.17
/ea
Sold in multiples of 650 for $110.50

Key Features

Color - Resin
Natural (White)
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
3
Pitch - Mating Interface
2.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36877-0003
Zoro #
G2758424
UPC #
-
Country of Origin
India

Details

Color - Resin
Natural (White)
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
3
Pitch - Mating Interface
2.50mm
Material - Resin
Nylon
Number of Rows
1
Pitch - Termination Interface
2.50mm
UL
E29179
Flammability
94V-0
Gender
Hermaphroditic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.