
Ditto Hermaphroditic Crimp Housing, Positive Lock, 5 Circuit, High-Temperature, Natural
Mfr # 1502010015
Zoro # G805909925
product price: $0.33
/eaSold in multiples of 300 for $99.00
Key Features
Color
Natural
Number of Rows
1
Material
Nylon
Hole Center to Center
3 mm
Connector Type
Hermaphroditic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1502010015
Zoro #
G805909925
UPC #
-
Country of Origin
India
Details
Color
Natural
Number of Rows
1
Material
Nylon
Hole Center to Center
3 mm
Connector Type
Hermaphroditic
Max. Temp.
150°C
Number of Contacts
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.