Zoro Homepage

Ditto Hermaphroditic Crimp Housing, Positive Lock, 8 Circuit, High-Temperature, Natural

  • Mfr # 1502010018

  • Zoro # G305909890


product price: $0.17
/ea
Sold in multiples of 550 for $93.50

Key Features

Color
Natural
Number of Rows
1
Material
Nylon
Connector Type
Hermaphroditic
Max. Temp.
150°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502010018
Zoro #
G305909890
UPC #
-
Country of Origin
India

Details

Color
Natural
Number of Rows
1
Material
Nylon
Connector Type
Hermaphroditic
Max. Temp.
150°C
Hole Center to Center
3 mm
Number of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.