Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ditto Terminal Position Assurance (Tpa), 3.00Mm Pitch, 7 Circuits, High-Temperature, Black

  • Mfr # 1502120017

  • Zoro # G005964243


product price: $0.15
/ea
Sold in multiples of 550 for $82.50

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Nylon
Series
150212
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502120017
Zoro #
G005964243
UPC #
-
Country of Origin
India

Details

Item
Terminal Position Assurance
Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Nylon
Series
150212
Number of Rows
1
Max. Temp.
150°C
Number of Contacts
7
Temperature Range - Operating
-40° to +150°C
Material - Resin
Nylon
Component Type
Terminal Position Assurance
Circuits (Loaded)
7
Product Name
Ditto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.