Ditto Wire-To-Wire Interconnects, Single-Ended Pigtail Harness, 2.50Mm Pitch (Discontinued)
- Mfr # 1502070006
- Zoro # G205963985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1502070006
Zoro #
G205963985
UPC #
889056240963
Country of Origin
Czechia
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Length
0.3 m
Details
Item
Wire-to-Wire Interconnect
Material
Nylon
Series
45141
Max. Voltage
350V AC
Color
White
Connector Type
Hermaphroditic
Features
Single Ended
Current Rating
8 A
Application
Power, Wire-to-Wire
Number of Contacts
7
Hole Center to Center
2.5 mm
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Sub-Category
Cable Assemblies
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.