Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ditto Wire-To-Wire Interconnects, Single-Ended Pigtail Harness, 2.50Mm Pitch 1502070007

Ditto Wire-To-Wire Interconnects, Single-Ended Pigtail Harness, 2.50Mm Pitch (Discontinued)

  • Mfr # 1502070007
  • Zoro # G205963893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502070007
Zoro #
G205963893
UPC #
-
Country of Origin
Czechia

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Length
0.3 m
Cable Length
0.30m
Wire Size (AWG)
20, 22, 24, 26

Details

Series
150207
Material
Nylon
Max. Voltage
350V AC
Color
White
Connector Type
Hermaphroditic
Current Rating
8 A
Number of Contacts
8
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Hole Center to Center
2.5 mm
Number of Rows
1
Application
Power, Wire-to-Wire
Features
Single Ended
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.0A
Lock to Mating Part
No
Circuits (Loaded)
8
Material - Resin
Nylon
Connector to Connector
Ditto-to-Pigtail
Overmolded
No
Material - Plating Termination
Tin
Termination Interface Style
Crimp or Compression
Assembly Configuration
Single Ended Connector
Material - Plating Mating
Tin
Product Name
Ditto
Single Ended
Yes
Pitch - Mating Interface
2.50mm
Material - Metal
Copper Alloy
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.