Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Dr Bts 16 Asy Cp 387068016

Dr Bts 16 Asy Cp (Discontinued)

  • Mfr # 387068016
  • Zoro # G405918112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387068016
Zoro #
G405918112
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.57mm
Wire Size AWG
12, 14, 16, 18, 20, 22
PC Tail Length
3.56mm

Details

Type
Barrier Strip
Pitch - Termination Interface
8.26mm
Color - Resin
Black
PCB Retention
None
Termination Interface: Style
Through Hole
Circuits (Loaded)
16
Material - Metal
Brass
Material - Plating Termination
Tin
Orientation
Vertical
Pitch - Mating Interface
8.26mm
Temperature Range - Operating
160°C
Material - Resin
Polysulfone
Lock to Mating Part
None
Panel Mount
No
Current - Maximum per Contact
20.0A
Surface Mount Compatible (SMC)
No
Number of Rows
2
Material - Plating Mating
Tin
Voltage - Maximum
300V
Stackable
No
Shrouded
Dual-Barrier
Product Name
Fixed Mount Barrier
Component Type
One Piece
Series
38706

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.