Zoro Homepage

Dummy Plug For Ctx-J50

  • Mfr # 5601440115

  • Zoro # G005985040


product price: $0.06
/ea
Sold in multiples of 2000 for $120.00

Key Features

Color
Gray
Insulation Material
Polybutylene Terephthalate
Series
560144
Number of Rows
1
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601440115
Zoro #
G005985040
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polybutylene Terephthalate
Series
560144
Number of Rows
1
Application
Automotive
Polarized to Mating Part
Yes
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.