Zoro Homepage

Duraclik Isl Wire-To-Board Receptacle Housing, Single Row, Blue, 6 Circuits

  • Mfr # 5601230604

  • Zoro # G705910939


product price: $0.27
/ea
Sold in multiples of 350 for $94.50

Key Features

Color
Blue
Number of Rows
1
Max. Temp.
130°C
Material
PBT
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601230604
Zoro #
G705910939
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Blue
Number of Rows
1
Max. Temp.
130°C
Material
PBT
Connector Type
Receptacle
Hole Center to Center
2 mm
Number of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.