Zoro Homepage

Duraclik Wire-To-Board 2-Way Terminal Position Assurance (Tpa) Retainer

  • Mfr # 5051521200

  • Zoro # G805964221


product price: $0.11
/ea
Sold in multiples of 950 for $104.50

Key Features

Insulation Material
PBT
Current
3 A
Maximum Operating Temperature
125 Degrees C
Material
PBT
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051521200
Zoro #
G805964221
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Insulation Material
PBT
Current
3 A
Maximum Operating Temperature
125 Degrees C
Material
PBT
Max. Temp.
125°C
Terminal Type
Crimp or Compression
Number of Rows
1
Current Rating
3 A
Number of Contacts
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.