
Ring Terminal, 5/16 in Stud Size, 6 AWG, Bare Insulated, Bare, Crimp Termination Only
Mfr # 19193-0219
Zoro # G7921940
product price: $0.53
/ea
Sold in multiples of 168 for $89.04
Key Features
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
6 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19193-0219
Zoro #
G7921940
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
5/16 in
Contact Plating Thickness
2.54 µm
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Certified; UL E32244
Contact Finish
Tin Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.