Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Easy-On Ffc/Fpc Connector, 0.50Mm Pitch, V-Flip Series, Vertical, 4.05Mm Height, 14 Circuits 5019511430

Easy-On Ffc/Fpc Connector, 0.50Mm Pitch, V-Flip Series, Vertical, 4.05Mm Height, 14 Circuits (Discontinued)

  • Mfr # 5019511430
  • Zoro # G505914069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019511430
Zoro #
G505914069
UPC #
191128825399
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
501951
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Color
White
Features
Surface Mount Compatible
Terminal Finish
Gold Plated
Number of Contacts
14
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
0.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.