Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Easy-On Ffc/Fpc Connector, 0.50Mm Pitch, V-Flip Series, Vertical, 4.05Mm Height, 26 Circuits 5019512630

Easy-On Ffc/Fpc Connector, 0.50Mm Pitch, V-Flip Series, Vertical, 4.05Mm Height, 26 Circuits (Discontinued)

  • Mfr # 5019512630
  • Zoro # G405914046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019512630
Zoro #
G405914046
UPC #
191128825634
Country of Origin
China

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
501951
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Color
White
Material
Liquid Crystal Polymer
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Number of Contacts
26
Current Rating
0.5 A
Number of Rows
1
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.