Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,  2005280251

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, (Discontinued)

  • Mfr # 2005280251
  • Zoro # G405789675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280251
Zoro #
G405789675
UPC #
191128825085
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Material
Liquid Crystal Polymer
Series
200528
Contact Finish
Gold over Nickel
Number of Rows
1
Sub-Category
FFC/FPC Connectors
Number of Contacts
25
Current Rating
1 A
Max. Temp.
125°C
Hole Center to Center
1 mm
Max. Voltage
125V AC/DC
Terminal Finish
Gold over Nickel
Material - Plating Mating
Gold
Current - Maximum per Contact
1.0A
Pitch - Mating Interface
1.00mm
Wire/Cable Type
FFC/FPC
Plating min - Mating
0.051µm
Polarized to PCB
Yes
Actuator Type
Front Flip
Orientation
Right Angle
Material - Plating Termination
Gold
Temperature Range - Operating
-40° to +150°C
Contact Position
Bottom
PCB Mounting
Surface Mount
Durability (mating cycles max)
20
Stackable
No
Voltage - Maximum
125V
Circuits (Loaded)
25
Material - Resin
Liquid Crystal Polymer
Product Name
Easy-On
Material - Metal
Copper Alloy
PCB Locator
No
PCB Retention
Yes

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 25 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.