Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,  2005280261

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, (Discontinued)

  • Mfr # 2005280261
  • Zoro # G405790183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280261
Zoro #
G405790183
UPC #
191128825108
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Material
Liquid Crystal Polymer
Series
200528
Number of Rows
1
Contact Finish
Gold over Nickel
Sub-Category
FFC/FPC Connectors
Max. Voltage
125V AC/DC
Max. Temp.
125°C
Current Rating
1 A
Hole Center to Center
1 mm
Number of Contacts
26
Terminal Finish
Gold over Nickel
Stackable
No
Temperature Range - Operating
-40° to +150°C
Polarized to PCB
Yes
Actuator Type
Front Flip
Material - Resin
Liquid Crystal Polymer
Wire/Cable Type
FFC/FPC
Plating min - Mating
0.051µm
PCB Retention
Yes
Product Name
Easy-On
Material - Plating Termination
Gold
Durability (mating cycles max)
20
PCB Locator
No
Orientation
Right Angle
Voltage - Maximum
125V
Current - Maximum per Contact
1.0A
PCB Mounting
Surface Mount
Material - Plating Mating
Gold
Pitch - Mating Interface
1.00mm
Circuits (Loaded)
26
Material - Metal
Copper Alloy
Contact Position
Bottom

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 26 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.