Zoro Homepage

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,

  • Mfr # 2005280280

  • Zoro # G905790386


product price: $2.45
/ea
Sold in multiples of 3000 for $7,350.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Series
200528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280280
Zoro #
G905790386
UPC #
191128825139
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Series
200528
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Current Rating
1 A
Contact Finish
Gold over Nickel
Number of Rows
1
Max. Temp.
105°C
Hole Center to Center
1 mm
Sub-Category
FFC/FPC Connectors
Number of Contacts
28
Terminal Finish
Gold over Nickel

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 28 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.