Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,  2005280281

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, (Discontinued)

  • Mfr # 2005280281
  • Zoro # G005790309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280281
Zoro #
G005790309
UPC #
191128825146
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Material
Liquid Crystal Polymer
Series
200528
Max. Voltage
125V AC/DC
Number of Rows
1
Current Rating
1 A
Hole Center to Center
1 mm
Max. Temp.
125°C
Contact Finish
Gold over Nickel
Number of Contacts
28
Sub-Category
FFC/FPC Connectors
Terminal Finish
Gold over Nickel
Durability (mating cycles max)
20
Pitch - Mating Interface
1.00mm
Actuator Type
Front Flip
Contact Position
Bottom
PCB Mounting
Surface Mount
PCB Retention
Yes
Temperature Range - Operating
-40° to +150°C
Product Name
Easy-On
Polarized to PCB
Yes
Material - Resin
Liquid Crystal Polymer
Stackable
No
Voltage - Maximum
125V
Orientation
Right Angle
Circuits (Loaded)
28
Current - Maximum per Contact
1.0A
Material - Plating Mating
Gold
Material - Plating Termination
Gold
Plating min - Mating
0.051µm
Wire/Cable Type
FFC/FPC
Material - Metal
Copper Alloy
PCB Locator
No

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 28 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.