Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,  2005280291

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, (Discontinued)

  • Mfr # 2005280291
  • Zoro # G605790341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280291
Zoro #
G605790341
UPC #
191128825160
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Material
Liquid Crystal Polymer
Series
200528
Hole Center to Center
1 mm
Number of Contacts
29
Max. Voltage
125V AC/DC
Number of Rows
1
Max. Temp.
125°C
Sub-Category
FFC/FPC Connectors
Current Rating
1 A
Contact Finish
Gold over Nickel
Terminal Finish
Gold over Nickel
Wire/Cable Type
FFC/FPC
Stackable
No
Orientation
Right Angle
Actuator Type
Front Flip
Material - Resin
Liquid Crystal Polymer
Circuits (Loaded)
29
Material - Plating Mating
Gold
Material - Metal
Copper Alloy
Durability (mating cycles max)
20
Material - Plating Termination
Gold
Voltage - Maximum
125V
Pitch - Mating Interface
1.00mm
PCB Retention
Yes
Contact Position
Bottom
Polarized to PCB
Yes
Product Name
Easy-On
Temperature Range - Operating
-40° to +150°C
Plating min - Mating
0.051µm
PCB Locator
No
Current - Maximum per Contact
1.0A
PCB Mounting
Surface Mount

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 29 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.