Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,  2005280301

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, (Discontinued)

  • Mfr # 2005280301
  • Zoro # G305790351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280301
Zoro #
G305790351
UPC #
191128825184
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Material
Liquid Crystal Polymer
Series
200528
Number of Contacts
30
Max. Voltage
125V AC/DC
Number of Rows
1
Contact Finish
Gold over Nickel
Sub-Category
FFC/FPC Connectors
Current Rating
1 A
Max. Temp.
125°C
Hole Center to Center
1 mm
Terminal Finish
Gold over Nickel
Product Name
Easy-On
Material - Plating Mating
Gold
Voltage - Maximum
125V
Pitch - Mating Interface
1.00mm
Temperature Range - Operating
-40° to +150°C
Current - Maximum per Contact
1.0A
Polarized to PCB
Yes
Plating min - Mating
0.051µm
PCB Locator
No
Material - Resin
Liquid Crystal Polymer
Durability (mating cycles max)
20
Material - Plating Termination
Gold
PCB Retention
Yes
Stackable
No
PCB Mounting
Surface Mount
Circuits (Loaded)
30
Wire/Cable Type
FFC/FPC
Orientation
Right Angle
Actuator Type
Front Flip
Contact Position
Bottom
Material - Metal
Copper Alloy

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 30 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.