Zoro Homepage

Easy-On Fpc Connector, 0.30Mm Pitch, Right-Angle, Bottom Contact, 0.95Mm Height

  • Mfr # 5035663902

  • Zoro # G405914077


product price: $1.75
/ea
Sold in multiples of 6000 for $10,500.00

Key Features

Max. Temp.
105°C
Max. Voltage
50V
Series
503566
Material
Liquid Crystal Polymer
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5035663902
Zoro #
G405914077
UPC #
191128129879
Country of Origin
Japan

Dimensions

Mated Height
0.95mm

Details

Item
FFC FPC Connector
Max. Temp.
105°C
Max. Voltage
50V
Series
503566
Material
Liquid Crystal Polymer
Color
Natural
Features
Surface Mount Compatible
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.3 mm
Number of Contacts
39
Contact Finish
Gold over Nickel
Number of Rows
1
Current Rating
0.2 A
Polarized to PCB
Yes
Material - Plating Mating
Gold
PCB Retention
None
Product Name
Easy-On
Durability (mating cycles max)
10
Actuator Type
Front Flip
Material - Plating Termination
Gold
Stackable
No
Contact Position
Bottom
Pitch - Mating Interface
0.30mm
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
39
Material - Resin
Liquid Crystal Polymer
Current - Maximum per Contact
0.3A
PCB Locator
No
Orientation
Right Angle
PCB Mounting
Surface Mount
Material - Metal
Phosphor Bronze
Wire/Cable Type
FPC only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.