Zoro Homepage

ECONOLATCH 6CKT RECEPTACLE HSG-DR

  • Mfr # 150179-2060

  • Zoro # G600457225


product price: $0.32
/ea
Sold in multiples of 350 for $112.00

Key Features

Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
UL E29179
Hole Center to Center
3.68 mm
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150179-2060
Zoro #
G600457225
UPC #
889056490320
Country of Origin
United States

Details

Item
Wire-to-Wire Interconnect
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
UL E29179
Hole Center to Center
3.68 mm
Max. Temp.
105°C
Sub-Category
Crimp Housings
Connector Type
Receptacle
Application
Power, Wire-to-Wire
Color
Natural
Material
Nylon
Series
150179
Number of Contacts
6
Number of Rows
2
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.