
ECONOLATCH 8CKT RECEPTACLE HSG-DR
Mfr # 150179-2080
Zoro # G800457193
product price: $0.34
/eaSold in multiples of 350 for $119.00
Key Features
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Sub-Category
Crimp Housings
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150179-2080
Zoro #
G800457193
UPC #
889056490313
Country of Origin
United States
Details
Item
Wire-to-Wire Interconnect
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Sub-Category
Crimp Housings
Material
Nylon
Color
Natural
Standards
UL E29179
Connector Type
Receptacle
Application
Power, Wire-to-Wire
Max. Temp.
105°C
Series
150179
Hole Center to Center
3.68 mm
Number of Rows
2
Number of Contacts
8
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.