
Edgelock 4-ckt Hsg for 1.2mm PCB Thick
Mfr # 200890-0204
Zoro # G4031200
product price: $0.34
/eaSold in multiples of 307 for $104.38
Key Features
Color
Natural
Max. Voltage
125V
Series
200890
Standards
UL E29179
Sub-Category
Edge Card Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200890-0204
Zoro #
G4031200
UPC #
191128189880
Country of Origin
Korea, Republic of
Details
Item
Wire-to-Edge-Card Signal System
Color
Natural
Max. Voltage
125V
Series
200890
Standards
UL E29179
Sub-Category
Edge Card Connectors
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
2 mm
Terminal Type
Straddle Mount-Edge Card
Number of Contacts
4
Current Rating
3 A
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.