Zoro Homepage

Edgelock 4-ckt Hsg for 1.6mm PCB Thick

  • Mfr # 200890-0104

  • Zoro # G4030500


product price: $0.45
/ea
Sold in multiples of 250 for $112.50

Key Features

Color
Natural
Max. Voltage
125V
Standards
UL E29179
Hole Center to Center
2 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200890-0104
Zoro #
G4030500
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Natural
Max. Voltage
125V
Standards
UL E29179
Hole Center to Center
2 mm
Material
Nylon
Max. Temp.
105°C
Terminal Type
Straddle Mount-Edge Card
Current Rating
3 A
Number of Contacts
4
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.