Zoro Homepage

Edgelock 6-ckt Hsg for 1.2mm PCB Thick

  • Mfr # 200890-0206

  • Zoro # G4029721


product price: $0.27
/ea
Sold in multiples of 264 for $71.28

Key Features

Color
Natural
Max. Voltage
125V
Series
200890
Standards
UL E29179
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200890-0206
Zoro #
G4029721
UPC #
191128189897
Country of Origin
Korea, Republic of

Details

Item
Wire-to-Edge-Card Signal System
Color
Natural
Max. Voltage
125V
Series
200890
Standards
UL E29179
Hole Center to Center
2 mm
Terminal Type
Straddle Mount-Edge Card
Sub-Category
Edge Card Connectors
Max. Temp.
105°C
Material
Nylon
Current Rating
3 A
Number of Contacts
6
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.