Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edgelock 6-ckt Hsg for 1.6mm PCB Thick

  • Mfr # 200890-0106

  • Zoro # G4034542


product price: $0.54
/ea
Sold in multiples of 200 for $108.00

Key Features

Color
Natural
Max. Voltage
125V
Standards
UL E29179
Hole Center to Center
2 mm
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200890-0106
Zoro #
G4034542
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Natural
Max. Voltage
125V
Standards
UL E29179
Hole Center to Center
2 mm
Max. Temp.
105°C
Terminal Type
Straddle Mount-Edge Card
Material
Nylon
Current Rating
3 A
Number of Contacts
6
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.