
Edgelock-To-Edgelock Off-The-Shelf (Ots) Cable Assembly, 2.00Mm Pitch, Tin (Sn) Plating, 300.00Mm (Discontinued)
- Mfr # 2163301023
- Zoro # G905963568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2163301023
Zoro #
G905963568
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
1.4 mm
Contact Plating Thickness
1 µm
Details
Color
Black
Max. Voltage
125V
Material
Nylon
Hole Center to Center
2 mm
Current Rating
3 A
Contact Finish
Tin Plated
Terminal Type
Crimp
Wire Range
22 AWG
Number of Contacts
2
Terminal Finish
Tin Plated
Description
Edgelock-To-Edgelock Off-The-Shelf (Ots) Cable Assembly, 2.00Mm Pitch, Tin (Sn) Plating, 300.00Mm Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.