Edgelock-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, 2.00Mm Pitch, Tin (Sn) Plating

  • Mfr # 2163311081

  • Zoro # G405948508


product price: $5.99
/ea
Sold in multiples of 15 for $89.85

Key Features

Color
Black
Series
216331
Max. Voltage
125V
Application
Signal, Wire-to-Board
Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163311081
Zoro #
G405948508
UPC #
-
Country of Origin
India

Dimensions

Length
100 mm
Max. Insulation Dia.
1.4 mm
Contact Plating Thickness
1 µm
Wire Size (AWG)
22
Cable Length
100.00mm
Wire Insulation Diameter
1.10-1.40mm

Details

Color
Black
Series
216331
Max. Voltage
125V
Application
Signal, Wire-to-Board
Material
Nylon
Terminal Type
Crimp
Features
Single Ended
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
8
Type
Discrete Wire Assembly
Hole Center to Center
2 mm
Current Rating
3 A
Wire Range
22 AWG
Terminal Finish
Tin Plated
Product Name
EdgeLock
Connector to Connector
Edgelock-to-Pigtail
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Single Ended
Yes
Circuits (Loaded)
8
Overmolded
No
Pitch - Mating Interface
2.00mm
Plating min - Mating
1.000µm
Wire/Cable Type
UL 10002
Termination Interface Style
Crimp or Compression, Straddle Mount-Edge Card
Current - Maximum per Contact
3.0A
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Assembly Configuration
Single Ended Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.