Zoro Homepage

Emi Lc Adapter, Angled, Duplex, Green Plastic Body, Zirconia Alignment Sleeve, Screw Mount Style

  • Mfr # 1061155100

  • Zoro # G505785805


product price: $28.85
/ea
Sold in multiples of 3 for $86.55

Key Features

Type
Adapter
Color
Green
Number of Ports
2
Connector Type
Female-Female
Series
106115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061155100
Zoro #
G505785805
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Color
Green
Number of Ports
2
Connector Type
Female-Female
Series
106115
Mode
Singlemode
Material - Housing
Die-Cast
Angled Physical Contact (APC)
Yes
Orientation
45° Angle
Component Type
EMI Shielding
Panel Mount
With Flange
Mounting Style
Screws
Ferrule Material
Zirconia
Shielded
Yes
Shield Type
EMI Gasket
Shutter
One Side
Product Name
LC
Alignment Sleeve
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.