Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Emi Lc Adapter, Duplex, Metal Body, Zirconia Alignment Sleeve, Screw Mount Style, Shutter One Side 1061151127

Emi Lc Adapter, Duplex, Metal Body, Zirconia Alignment Sleeve, Screw Mount Style, Shutter One Side (Discontinued)

  • Mfr # 1061151127
  • Zoro # G905785849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061151127
Zoro #
G905785849
UPC #
-
Country of Origin
United States

Details

Item
Female-Female Connector
Number of Ports
2
Connector Type
Female-Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.