Zoro Homepage

Energetic Vert Recept Assy G+4P+25S+G

  • Mfr # 1710980002

  • Zoro # G605932338


product price: $26.25
/ea
Sold in multiples of 3 for $78.75

Key Features

Max. Voltage
40V
Max. Temp.
260°C
Application
Board-to-Board, Power, Signal
Series
171098
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710980002
Zoro #
G605932338
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.58mm
PC Tail Length
2.46mm, 2.83mm

Details

Max. Voltage
40V
Max. Temp.
260°C
Application
Board-to-Board, Power, Signal
Series
171098
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Features
Surface Mount Compatible
Material
Liquid Crystal Polymer
Hole Center to Center
2 mm, 6.5 mm
Color
Black
Current Rating
100 A
Number of Contacts
29
Flammability Rating
UL 94V-0
Number of Rows
5
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Polarized to Mating Part
Yes
Max-Cycle
3
(p)ower-(s)ignal Configuration
25s - 4p
Guide to Mating Part
Yes
Component Type
PCB Receptacle
Max-Duration
40
Product Name
EXTreme EnergetiC
Material - Plating Mating
Gold
Pitch - Mating Interface
2.00mm, 6.50mm
Plating min - Mating
0.762µm
Max-Temp
260
Flammability
94V-0
Material - Plating Termination
Tin
Current - Maximum per Contact
100.0A
Material - Metal
Copper Alloy
Circuits (Loaded)
29
UL
E29179
Material - Resin
Liquid Crystal Polymer
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
Glow-Wire Capable
No
Durability (mating cycles max)
200
Polarized to PCB
Yes
PCB Retention
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.