Zoro Homepage

ENET MMJ RJ45/RJ45 10M

  • Mfr # 1201080273

  • Zoro # G2091254


original price: $152.99
9% off
new price: $137.99
/ea
Free Shipping & Returns

Key Features

Connector End A
RJ-45 (standard)
Wire/Cable Type
Shielded PUR
UL
E361772
Orientation
Straight to Straight
LED Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080273
Zoro #
G2091254
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
6.70mm (.264")
Cable Length
10.0m (32.81')
Wire Size (AWG)
22

Details

Connector End A
RJ-45 (standard)
Wire/Cable Type
Shielded PUR
UL
E361772
Orientation
Straight to Straight
LED Indicator
No
Material - Cable Jacket
PUR
Performance Category
5e
Series
120108
Voltage - Maximum
30V
Product Name
Industrial Ethernet
Current - Maximum per Contact
1.5A
IP Rating
IP67
Type
Double Ended
Connector End B
RJ-45 (standard)
Temperature Range - Operating
-20° to +60°C
Gender
Male-Male
Color - Cable Jacket
Green
Coupling Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.