Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENET MMJ RJ45/RJ45 568B SHD 1M

  • Mfr # 1300500512

  • Zoro # G2082489


product price: $54.19
/ea
Sold in multiples of 24 for $1,300.56

Key Features

Wire Size AWG
24
Wire/Cable Type
Shielded-Twisted Pair
Keyway
None
Cable Diameter
6.35mm (.250")
Temperature Range - Operating
-20°C to +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300500512
Zoro #
G2082489
UPC #
78172504549
Country of Origin
Poland

Dimensions

Wire Size AWG
24
Cable Diameter
6.35mm (.250")
Cable Length
1.0m (3.28')

Details

Wire/Cable Type
Shielded-Twisted Pair
Keyway
None
Temperature Range - Operating
-20°C to +80°C
Material - Connector Body
PVC
Material - Cable Jacket
PUR
Current - Maximum per Contact
1.5A
Poles
8
Voltage - Maximum
30V
Color - Cable Jacket
Black
Orientation
Straight to Straight
Gender
Male-Male
Performance Category
5e
Connector End A
RJ-45 (standard)
Connector End B
RJ-45 (standard)
LED Indicator
No
Type
Double Ended
Product Name
Brad,RJ-Lnxx
IP Rating
IP67
Material - Contact
Copper Alloy
Series
130050

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.