
ENET MMJ RJ45/RJ45 .5M
Mfr # 1201080207
Zoro # G2091169
product price: $63.79
/eaSold in multiples of 2 for $127.58
Key Features
Cable Length
0.50m (1.64')
Color - Cable Jacket
Green
Gender
Male-Male
Voltage - Maximum
30V
Material - Cable Jacket
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201080207
Zoro #
G2091169
UPC #
-
Country of Origin
Germany
Dimensions
Cable Length
0.50m (1.64')
Cable Diameter
6.70mm (.264")
Wire Size AWG
22
Details
Color - Cable Jacket
Green
Gender
Male-Male
Voltage - Maximum
30V
Material - Cable Jacket
PUR
Coupling Style
Threaded
Orientation
Straight to Straight
Wire/Cable Type
Shielded PUR
Temperature Range - Operating
-20°C to +60°C
Current - Maximum per Contact
1.5A
Connector End B
RJ-45 (standard)
Connector End A
RJ-45 (standard)
Type
Double Ended
LED Indicator
No
Product Name
Industrial Ethernet
Series
120108
IP Rating
IP67
Performance Category
5e
UL
E361772
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.