
ENET RJ45/RJ45 2PR 2M
Mfr # 1201080007
Zoro # G2082391
original price: $60.79
10% off
new price: $54.69
/eaSold in multiples of 2 for $109.38
Key Features
Connector End A
RJ-45 (standard)
Cable Diameter
6.35mm (.250")
Connector End B
RJ-45 (standard)
LED Indicator
No
Orientation
Straight to Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201080007
Zoro #
G2082391
UPC #
78678889848
Country of Origin
Poland
Dimensions
Cable Diameter
6.35mm (.250")
Wire Size (AWG)
24
Cable Length
2.0m (6.56')
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.