Zoro Homepage

Ethernet Cables / Networking Cables Zcd-To-Zcd Cbl Assy 30 Awg 2.0M 120 Ckts

  • Mfr # 2010691003

  • Zoro # G005790163


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Series
201069
Max. Voltage
30V AC/DC
Cable Length
2.0m
Connector Type
Plug
Length
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010691003
Zoro #
G005790163
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m
Length
2 m
Max. Insulation Dia.
9.5 mm
Wire Insulation Diameter
9.50mm
Wire Size (AWG)
30

Details

Series
201069
Max. Voltage
30V AC/DC
Connector Type
Plug
Material
Zinc
Hole Center to Center
0.75 mm
Current Rating
1 A
Number of Contacts
120
Number of Rows
4
Wire Range
30 AWG
Assembly Configuration
Dual Ended Connectors
Connector to Connector
CDFP-to-CDFP, zCD-to-zCD
Circuits (Loaded)
120
Single Ended
No
Material - Metal
Zinc Die Cast
Lock to Mating Part
Yes
Voltage - Maximum
30V AC (RMS)/DC
Product Name
CDFP,zCD
Shielded
Yes
Current - Maximum per Contact
1.0A
Impedance
90Ω
Gender
Plug/Plug
Pitch - Mating Interface
0.75mm
Wire/Cable Type
Twinax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.