Shop MOLEX
See all product information
Create Account
Extraction Tool, 32.42 g
- Mfr # 11-03-0002
- Zoro # G523947476
product price:Â
$
33.89
/ea
Sold in multiples of 3 for
$101.67
Key Features
Contact Size
31/500
Standards
chemSHERPA (xml); EU RoHS Compliant per EU 2015/863; IEC 62474; IPC 1752A Class C; IPC 1752A Class D; Molex Product Compliance Declaration
Features
This Extractor Tool is for the Removal of 1.57 mm (0.062 in) Diameter and EconoLatch Pin and Socket Terminals from both Plug and Receptacle Housings
Tool Weight
32.42 g
Fits Chest Size
This Extractor Tool is for the Removal of 1.57 mm (0.062 in) Diameter and EconoLatch Pin and Socket Terminals from both Plug and Receptacle Housings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-03-0002
- Zoro #
- G523947476
- UPC #
- -
- Country of Origin
- United States
- Standards
- chemSHERPA (xml); EU RoHS Compliant per EU 2015/863; IEC 62474; IPC 1752A Class C; IPC 1752A Class D; Molex Product Compliance Declaration
- Features
- This Extractor Tool is for the Removal of 1.57 mm (0.062 in) Diameter and EconoLatch Pin and Socket Terminals from both Plug and Receptacle Housings
- Item
- Extraction Tool
- Tool Weight
- 32.42 g
- Compatible Brand
- Molex
- Compatible with Manufacturer Model Number
- 02061101,02061103,02061131,02061132,02061141,02062101,02062103,02062131,02062132,02065100,02065101,02065102,02065103,02065108,02065109,02065130,02065135,02066100,02066101,02066102,02066103,02066118,02066119,02066122,02066130,02066135,02067103,02067104,02068103,1501801016,1501801020,1501811016,1501811020,39000278,39000279,39000280,39000338
- Compatible Series
- 150180, 150181, 1560, 1561, 1778, 1779, 1854, 1855, Standard .062", Standard .062"+
Dimensions
- Contact Size
- 31/500
- Fits Chest Size
- This Extractor Tool is for the Removal of 1.57 mm (0.062 in) Diameter and EconoLatch Pin and Socket Terminals from both Plug and Receptacle Housings
Description
Extraction, Removal Insertion Tools EXTR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.