Extraction Tool, 33.6 g
- Mfr # 11-03-0006
- Zoro # G223947639
product price:Â
$
41.49
/ea
Sold in multiples of 3 for
$124.47
Key Features
Tool Weight
33.6 g
Features
This Extractor Tool is for the Removal of 2.36 mm (0.093 in) Diameter Series Pin and Socket Male and Female Terminals in both Plugs and Receptacles
Contact Size
93/1000
Standards
chemSHERPA (xml); EU RoHS Compliant per EU 2015/863; IEC 62474; IPC 1752A Class C; IPC 1752A Class D; Molex Product Compliance Declaration
Fits Chest Size
This Extractor Tool is for the Removal of 2.36 mm (0.093 in) Diameter Series Pin and Socket Male and Female Terminals in both Plugs and Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-03-0006
- Zoro #
- G223947639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Contact Size
- 93/1000
- Fits Chest Size
- This Extractor Tool is for the Removal of 2.36 mm (0.093 in) Diameter Series Pin and Socket Male and Female Terminals in both Plugs and Receptacles
Details
- Tool Weight
- 33.6 g
- Item
- Extraction Tool
- Features
- This Extractor Tool is for the Removal of 2.36 mm (0.093 in) Diameter Series Pin and Socket Male and Female Terminals in both Plugs and Receptacles
- Standards
- chemSHERPA (xml); EU RoHS Compliant per EU 2015/863; IEC 62474; IPC 1752A Class C; IPC 1752A Class D; Molex Product Compliance Declaration
Description
Extraction, Removal Insertion Tools EXTR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.