Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Extreme Guardian Right-Angle Plug Assembly With Guide Pins, 8 Power Circuits 2141130010

Extreme Guardian Right-Angle Plug Assembly With Guide Pins, 8 Power Circuits (Discontinued)

  • Mfr # 2141130010
  • Zoro # G305932362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141130010
Zoro #
G305932362
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.58mm
PC Tail Length
2.53mm, 3.30mm

Details

Application
Board-to-Board, Power, Signal
Series
214113
Durability (mating cycles max)
200
Guide to Mating Part
Yes
Glow-Wire Capable
No
Product Name
EXTreme Guardian HD
CSA
LR19980
Orientation
Right Angle
Polarized to PCB
Yes
Material - Plating Mating
Gold
Breakaway
No
Material - Metal
High Conductivity Copper
Circuits (Loaded)
38
(p)ower-(s)ignal Configuration
8p - 30s
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Number of Rows
1, 5
Termination Interface Style
Through Hole - Compliant Pin
Polarized to Mating Part
Yes
Voltage - Maximum
125V
Plating min - Mating
0.762µm
Keying to Mating Part
None
Color - Resin
Black
Pitch - Mating Interface
2.00mm, 5.78mm
Material - Resin
Liquid Crystal Polymer
PCB Retention
Yes
Current - Maximum per Contact
80.0A
First Mate / Last Break
No
PCB Locator
Yes
UL
E29179
Material - Plating Termination
Tin
Lock to Mating Part
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.