Zoro Homepage

Extreme Guardian Vertical Receptacle Assembly With Guide Receivers, 30 Signal Circuits, 8 Power

  • Mfr # 2141140001

  • Zoro # G305932324


product price: $16.79
/ea
Sold in multiples of 5 for $83.95

Key Features

Application
Board-to-Board, Power, Signal
Series
214114
UL
E29179
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
80.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141140001
Zoro #
G305932324
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.58mm
PC Tail Length
2.42mm, 2.83mm

Details

Application
Board-to-Board, Power, Signal
Series
214114
UL
E29179
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
80.0A
Material - Resin
Liquid Crystal Polymer
Material - Metal
High Conductivity Copper
PCB Locator
No
Voltage - Maximum
125V
Material - Plating Termination
Tin
Number of Rows
1, 5
Orientation
Vertical
Lock to Mating Part
No
Plating min - Mating
0.762µm
Durability (mating cycles max)
200
CSA
LR19980
Material - Plating Mating
Gold
Circuits (Loaded)
38
Polarized to Mating Part
Yes
Guide to Mating Part
Yes
Keying to Mating Part
None
Component Type
PCB Receptacle
Pitch - Mating Interface
2.00mm, 5.78mm
Product Name
EXTreme Guardian HD
PCB Retention
Yes
Termination Interface Style
Through Hole - Compliant Pin
Color - Resin
Black
Glow-Wire Capable
No
Polarized to PCB
Yes
Flammability
94V-0
(p)ower-(s)ignal Configuration
8p - 30s

Description

Extreme Guardian Vertical Receptacle Assembly With Guide Receivers, 30 Signal Circuits, 8 Power Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.