Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FA M8 3P FE STR SCR UNSH

  • Mfr # 1200910024

  • Zoro # G2081454


product price: $33.75
/ea
Sold in multiples of 3 for $101.25

Key Features

Coupling Type
Internal Thread
Material - Connector Body
PA
Gender
Female
Current - Maximum per Contact
4.0A
Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200910024
Zoro #
G2081454
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
3.50-5.00mm (.138-.197")
Wire Size AWG
20-26

Details

Coupling Type
Internal Thread
Material - Connector Body
PA
Gender
Female
Current - Maximum per Contact
4.0A
Poles
3
Keyway
None
Voltage - Maximum
60V
Material - Plating Mating
Gold
Orientation
Straight
Material - Coupling Nut
Zinc Die-Cast, Nickel-Plated
Temperature Range - Operating
-40°C to +85°C
Diagnostics / LEDs
No
Series
120091
Type
Field Attachable Connector
Product Name
Nano-Change (M8)
Material - Contact
Brass
IP Rating
IP67
Approvals
cCSAus certified

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.